Zoro Homepage

Welding Trailer, 2700 lb Cap., 105.5" D

  • Mfr # 301338

  • Zoro # G409768959


product price: $7,065.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Features
Heavy-Duty Axle with Roller Bearing Hubs and Leaf-Spring Suspension
Frame Material
Steel
Width
56.5 in
Depth
105.5 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301338
Zoro #
G409768959
UPC #
715959646505
Country of Origin
United States

Dimensions

Width
56.5 in
Depth
105.5 in
Height
19 in
Ball Size
2 in
Track Width
50 in
Bed Height
19 in
Eye Size
3 in

Details

Item
Welding Trailer
Features
Heavy-Duty Axle with Roller Bearing Hubs and Leaf-Spring Suspension
Frame Material
Steel
Includes
Dual Hitch with 2 in (50 mm) Ball Hitch and 3 in (76 mm) Lunette Eye, Fenders, Jack Stand, Lights
Compatible Road Type
Highway
Compatible Welder Series
Big Blue
Gross Axle Weight Rating
3,500 lb
Road Clearance
7.5 in
Gross Vehicle Weight Rating
2,999 lb
Weight Capacity
2,700 lb
Hitch Type
Dual Hitch
Wheel Type
Track Center Tires

Description

Welding Trailer, Compatible Welder Series Big Blue, Wheel Type Track Center Tires, Compatible Road Type Highway, Ball Size 2 in, Bed Height 19 in, Eye Size 3 in, Features Heavy-Duty Axle with Roller Bearing Hubs and Leaf-Spring Suspension, Frame Material Steel, Gross Axle Weight Rating 3,500 lb, Gross Vehicle Weight Rating 2,999 lb, Hitch Type Dual Hitch, Includes Dual Hitch with 2 in (50 mm) Ball Hitch and 3 in (76 mm) Lunette Eye, Fenders, Jack Stand, Lights, Overall Depth 105.5 in

Restrictions

This item has been restricted from sale in the following states: AK, AL, AR, AZ, CA, CO, DE, IL, LA, MD, ME, MO, NE, NH, NM, PA, PR, SD, TX, WA, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.