Zoro Homepage

Welding Training Controller, 115VAC, 60 Hz

  • Mfr # 301395

  • Zoro # G7766538


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 951689
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC Welding (GTAW-DC)
Tracked Technique Parameters
Aim, Contact Tip to Work Distance, Travel Angle, Travel Speed, Work Angle
Hz
60
Phase
Single-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301395
Zoro #
G7766538
UPC #
715959643597
Country of Origin
Spain

Dimensions

Overall Depth
17.3 in
Overall Width
9.4 in
Overall Height
21 in

Details

Item
AugmentedArc Controller
For Use With
Mfr. No. 951689
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG DC Welding (GTAW-DC)
Tracked Technique Parameters
Aim, Contact Tip to Work Distance, Travel Angle, Travel Speed, Work Angle
Hz
60
Phase
Single-Phase
Weight
17 lb
Operating Mode
MIG
Features
Powerful Industrial Computer
Application
Training
Input Voltage
115V AC
Includes
Teacher Software
Joint Type
Bead on Plate, Butt Joint, Butt Pipe, Lap Joint, Pipe-to-Plate, T-Joint
Input Frequency
60 Hz

Description

AugmentedArc Controller, Phase Single-Phase, Application Training, Features Powerful Industrial Computer, For Use With Mfr. No. 951689, Includes Teacher Software, Input Frequency 60 Hz, Input Voltage 115V AC, Joint Type Bead on Plate, Butt Joint, Butt Pipe, Lap Joint, Pipe-to-Plate, T-Joint, Overall Depth 17.3 in, Overall Height 21 in, Overall Width 9.4 in, Tracked Technique Parameters Aim, Contact Tip to Work Distance, Travel Angle, Travel Speed, Work Angle, Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.