Zoro Homepage

Welding Training System, 120VAC Input

  • Mfr # 907714001

  • Zoro # G9206237


product price: $88,588.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

For Use With
LiveArc Software
Features
Instructor Interface, Motion Tracking Technology, Touch Screen Monitor, Weld Operator Interface
MIG Gun Cable Length
15 ft
Includes
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907714001
Zoro #
G9206237
UPC #
715959645515
Country of Origin
United States

Dimensions

MIG Gun Cable Length
15 ft
Display Size
21 1/2 in
Height
77.5 in
Width
46 in
Depth
31 in
Power Cord Length
12 ft, 15 ft

Details

Item
LiveArc Welding Performance Management System
For Use With
LiveArc Software
Features
Instructor Interface, Motion Tracking Technology, Touch Screen Monitor, Weld Operator Interface
Includes
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Pulsed MIG (GMAW-P), Stick Welding (SMAW)
Input Voltage
120V AC
Operating Mode
GMAW, GMAW-S, GMAW-P, FCAW-G, SMAW
Phase
Single-Phase
Hz
60
Weight
527 lb
Output Range
SmartGun 400A @ 60% Duty Cycle, SmartStinger 250A @ 60% Duty Cycle
Tracked Technique Parameters
Aim, Arc Length, CTWD, Travel Angle, Travel Speed, Work Angle
Application
Manufacturing and Educational Markets, Re-Qualification Solution for Industrial, Training
Joint Type
Butt Joint, Lap Joint, Single V-groove, Single-Bevel Groove, T-Joint
Input Frequency
60 Hz

Description

LiveArc Welding Performance Management System, Phase Single-Phase, Application Manufacturing and Educational Markets, Re-Qualification Solution for Industrial, Training, Power Cord Length 12 ft, 15 ft, Display Size 21 1/2 in, Features Instructor Interface, Motion Tracking Technology, Touch Screen Monitor, Weld Operator Interface, For Use With LiveArc Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.