Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Clamp, Stainless Steel, PK10

  • Mfr # 53N04

  • Zoro # G4655691


product price: $26.19
/pk 10, $2.62/ea

Key Features

Type
Hose Clamp
Material
Stainless Steel
Application
Female Thread Size 5/8-18 RH, Female Thread Size 5/8-18 RH
Compatible with Series
18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350
Reference Number
53N04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53N04
Zoro #
G4655691
UPC #
608201043040
Country of Origin
United States

Details

Item
Hose Clamp
Type
Hose Clamp
Material
Stainless Steel
Application
Female Thread Size 5/8-18 RH, Female Thread Size 5/8-18 RH
Compatible with Series
18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350
Reference Number
53N04
Compatible with Brand
Weldcraft
Welding Processes
TIG Welding (GTAW)
Compatible with Model
18, 18-90, 18HP, 18P, 18V, 20FHD, 20P, 24, 24FHD, 24FVHD, 24HP, 24V, 25, WP-125L, WP-125M, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24W, WP-25

Description

Hose Clamp, Compatible with Series 18, 20, 20F, 24W, 25, W-125, W-180, W-200, W-225, W-250, W-350, Compatible with Model 18, 18-90, 18HP, 18P, 18V, 20FHD, 20P, 24, 24FHD, 24FVHD, 24HP, 24V, 25, WP-125L, WP-125M, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Reference Number 53N04, Welding Processes TIG Welding (GTAW), Type Hose Clamp, Compatible with Brand Weldcraft, Application Female Thread Size 5/8-18 RH, Female Thread Size 5/8-18 RH, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.