Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Feeder, 24V, Black, 8", 14lb., Portable

  • Mfr # 300660

  • Zoro # G009231983


product price: $5,728.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
Suitcase 8RC
Includes
17 in Power Cable
Overall Height
12.75 in
Application
Construction, Heavy Manufacturing, Shipbuilding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300660
Zoro #
G009231983
UPC #
715959420204
Country of Origin
United States

Dimensions

Overall Height
12.75 in
Overall Depth
18 in
Overall Width
7.25 in
Minimum Wire Diameter
0.023 in
Maximum Spool Diameter
8 in
Maximum Wire Diameter
5/64 in (Flux-Cored)

Details

Item
Wire Feeder
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Series
Suitcase 8RC
Includes
17 in Power Cable
Application
Construction, Heavy Manufacturing, Shipbuilding
Weight
22 lb
Phase
Single-Phase
Input Voltage
24 V AC
Standards
2004/108/EC, 2006/95/EC, 2011/65/EU, CE, EN 50445:2008, IEC 609741:2005, IEC 6097410:2007, IEC 609745:2007, ISO 9001
For Wire Type
Flux-Cored, Solid
Maximum Spool Weight
14 lb
Maximum Wire Feed Speed
700 in/min
Minimum Wire Feed Speed
50 in/min
Model
300660
Welding Mode
CV
Max. Input Current
7 A
Effective Input Current
400 A at 100V
Input Frequency
50/60 Hz
Power Cord Included
Yes
Portability
Portable
Compatible with Series
SuitCase 8RC
Wire Feeder Configuration
2-Roll
Compatible with Brand
Miller
Color
Black
Rated Output
400 A @ 100 V, 60%

Description

Wire Feeder, Compatible with Series SuitCase 8RC, Compatible with Brand Miller, For Wire Type Flux-Cored, Solid, Max. Input Current 7 A, Effective Input Current 400 A at 100V, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 8 in, Maximum Spool Weight 14 lb, Maximum Wire Diameter 5/64 in (Flux-Cored), Maximum Wire Feed Speed 700 in/min, Minimum Wire Diameter 0.023 in, Minimum Wire Feed Speed 50 in/min, Phase Single-Phase, Rated Output 400 A @ 100 V, 60 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.