Shop MILLER ELECTRIC
See all product information
Create Account
Wire Feeder
- Mfr # 951728001
- Zoro # G025066668
product price:Â
$
5,138.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
48V DC
Overall Height
12.75 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Includes
Bernard 350 GL3515MSXM Flux-Cored Gun with AccuLock Consumables, Drive Rolls, Tweco-Style Connectors
Overall Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 951728001
- Zoro #
- G025066668
- UPC #
- 715959701358
- Country of Origin
- United States
- Item
- Wire Feeder
- Input Voltage
- 48V DC
- Includes
- Bernard 350 GL3515MSXM Flux-Cored Gun with AccuLock Consumables, Drive Rolls, Tweco-Style Connectors
- Portability
- Portable
- For Wire Type
- Flux-Cored
- Wire Feeder Configuration
- 2-Roll
- Compatible Welder Series
- Big Blue, Bobcat, Dynasty, Maxstar, Trailblazer, XMT
- Maximum Wire Feed Speed
- 19.8 m/min
- Minimum Wire Feed Speed
- 1.3 m/min
- Application
- Construction, Heavy Manufacturing, Rental, Shipbuilding
- Weight
- 28 lb
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Welding Power Source Type
- CC/CV
- Wire Feeder Series
- ArcReach
- Compatible Welder Model
- Wire Feeder Model
- ArcReach SuitCase 8
- Maximum Spool Weight
- 14 lb
- Features
- Cable Length Compensation, Digital Meters with SunVision(TM), Extreme Reliability, More Jobsite Productivity and Efficiency, Scaled Wire Pressure Knob, Setting the Standard for Performance, Sizing, Ultra-Low Drag Inlet Guide Pins, Unique and Durable Case
- Maximum Input Current
- 330 A
- Rated Output
- 330 A at 60% duty cycle
Dimensions
- Overall Height
- 12.75 in
- Wire Diameter Flux-Cored - Minimum
- 0.03 in
- Overall Depth
- 18 in
- Maximum Spool Diameter
- 8 in
- Overall Width
- 7.25 in
- Wire Diameter Flux-Cored - Maximum
- 0.078 in
- Wire Diameter Solid - Minimum
- 0.023 in
- Wire Diameter Solid - Maximum
- 0.052 in
Description
Wire Feeder, For Wire Type Flux-Cored, Input Frequency Not Applicable, Input Voltage 48V DC, Maximum Spool Diameter 8 in, Maximum Spool Weight 14 lb, Maximum Wire Feed Speed 19.8 m/min, Minimum Wire Feed Speed 1.3 m/min, Phase Not Applicable, Rated Output 330 A at 60 Percent duty cycle, Wire Feeder Configuration 2-Roll, Application Construction, Heavy Manufacturing, Rental, Shipbuilding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.