Wire Feeder
- Mfr # 951730001
- Zoro # G525066755
product price:Â
$
6,290.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
21 in
Input Voltage
48V DC
Overall Width
9 in
Application
Construction, Heavy Manufacturing, Rental, Shipbuilding
Overall Height
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 951730001
- Zoro #
- G525066755
- UPC #
- 715959701372
- Country of Origin
- United States
- Item
- Wire Feeder
- Input Voltage
- 48V DC
- Application
- Construction, Heavy Manufacturing, Rental, Shipbuilding
- Maximum Input Current
- 330 A
- Compatible Welder Model
- Wire Feeder Configuration
- 2-Roll
- Weight
- 35 lb
- Wire Feeder Model
- ArcReach SuitCase 12
- Maximum Spool Weight
- 45 lb
- Minimum Wire Feed Speed
- 50 in/min
- For Wire Type
- Flux-Cored
- Compatible Welder Series
- Big Blue, Bobcat, Dynasty, Maxstar, Trailblazer, XMT
- Includes
- Bernard Iron Pro 350 GL3515MSXM Flux-Cored Gun with AccuLock Consumables, Drive Rolls, Tweco-Style Connectors
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Features
- Cable Length Compensation, Digital Meters with SunVision(TM), Extreme Reliability, More Jobsite Productivity and Efficiency, Scaled Wire Pressure Knob, Setting the Standard for Performance, Sizing, Ultra-Low Drag Inlet Guide Pins, Unique and Durable Case
- Wire Feeder Series
- ArcReach
- Maximum Wire Feed Speed
- 780 in/min
Dimensions
- Overall Depth
- 21 in
- Overall Width
- 9 in
- Overall Height
- 15.5 in
- Maximum Spool Diameter
- 12 in
Description
Wire Feeder, For Wire Type Flux-Cored, Input Voltage 48V DC, Maximum Spool Diameter 12 in, Maximum Spool Weight 45 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Wire Feeder Configuration 2-Roll, Application Construction, Heavy Manufacturing, Rental, Shipbuilding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.