Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Feeder, CV, Flux-Cored

  • Mfr # 951780001

  • Zoro # G812007560


product price: $4,396.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
FCAW, MIG Welding (GMAW)
Series
20
Includes
(2) 0.045 AccuLock Contact Tips, (3) 0.035 AccuLock Contact Tips, 0.035 to 0.045 Reversible Dual V Drive Rolls, BTB 400 A Gun
Features
(4) Gear-Driven Drive Rolls, AccuLock S Consumables, Motor Ramp and Burnback Control, Quick-Change Drive Rolls, Standard 14-Pin Connection, Trigger Hold
Application
Fabrication, Welding Education and Training
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951780001
Zoro #
G812007560
UPC #
715959701440
Country of Origin
United States

Dimensions

Overall Depth
27.88 in
Overall Width
12.38 in
Overall Height
16 in
Power Cord Length
10 ft
Maximum Wire Diameter
5/64 in (Flux-Cored)
Minimum Wire Diameter
0.023 in
Maximum Spool Diameter
12 in

Details

Item
Wire Feeder
Welding Processes
FCAW, MIG Welding (GMAW)
Series
20
Includes
(2) 0.045 AccuLock Contact Tips, (3) 0.035 AccuLock Contact Tips, 0.035 to 0.045 Reversible Dual V Drive Rolls, BTB 400 A Gun
Features
(4) Gear-Driven Drive Rolls, AccuLock S Consumables, Motor Ramp and Burnback Control, Quick-Change Drive Rolls, Standard 14-Pin Connection, Trigger Hold
Application
Fabrication, Welding Education and Training
Input Voltage
24 V AC
Weight
46 lb
Standards
cCSAus
Enhanced Process
Flux Cored (FCAW), MIG (GMAW)
Minimum Wire Feed Speed
75 in/min
Input Frequency
50/60 Hz
Max. Input Current
3.5 A
For Wire Type
Flux-Cored
Welding Mode
CV
Maximum Wire Feed Speed
750 in/min
Rated Output
500 A @ 100V
Effective Input Current
3.5 A at 24V AC
Wire Feeder Configuration
2-Roll
Maximum Spool Weight
14 lb
Power Cord Included
Yes

Description

Wire Feeder, For Wire Type Flux-Cored, Max. Input Current 3.5 A, Effective Input Current 3.5 A at 24V AC, Input Frequency 50/60 Hz, Input Voltage 24 V AC, Maximum Spool Diameter 12 in, Maximum Spool Weight 14 lb, Maximum Wire Diameter 5/64 in (Flux-Cored), Maximum Wire Feed Speed 750 in/min, Minimum Wire Diameter 0.023 in, Minimum Wire Feed Speed 75 in/min, Rated Output 500 A @ 100V, Welding Mode CV, Wire Feeder Configuration 2-Roll, Welding Processes FCAW, MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.