Zoro Homepage

Wirelss Foot Control Adapter Cord

  • Mfr # 300507

  • Zoro # G4267986


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
300429
Compatible with Model
Wireless Remote
Compatible with Manufacturer Part Number
300429, 300430
Compatible with Brand
Miller
Cable Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300507
Zoro #
G4267986
UPC #
715959401180
Country of Origin
United States

Dimensions

Cable Length
1 ft

Details

Item
Remote Control Adapter Cord
For Use With
300429
Compatible with Model
Wireless Remote
Compatible with Manufacturer Part Number
300429, 300430
Compatible with Brand
Miller
Connection Type
Wireless
Weight
0.16 lb

Description

Remote Control Adapter Cord, Compatible with Brand Miller, Compatible with Manufacturer Part Number 300429, 300430, Compatible with Model Wireless Remote, Compatible with Grainger Part Number 13Z835, 13Z841, Connection Type Wireless, Cable Length 1 ft, Weight 0.16 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.