Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XT40 replcmnt torch for 625 X-TREME 20ft

  • Mfr # 249952

  • Zoro # G4357665


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
625 X-TREME Plasma Cutter
Compatible with Brand
Miller
Application
Plasma Cutting
Features
20 ft Flexible Cable With Strain Relief, No Slip Grip Ergonomic 80 Degree Handle Design, Trigger Guard Rrotects Against Inadvertent Arc Initiation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249952
Zoro #
G4357665
UPC #
715959581981
Country of Origin
Czechia

Dimensions

Cable Length
20 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
For Use With
625 X-TREME Plasma Cutter
Compatible with Brand
Miller
Application
Plasma Cutting
Features
20 ft Flexible Cable With Strain Relief, No Slip Grip Ergonomic 80 Degree Handle Design, Trigger Guard Rrotects Against Inadvertent Arc Initiation
Includes
20 ft Lead
Series
XT40
For Rear Connection Type
Lead
Plasma Torch Type
Handheld
Plasma Torch Model
249952
Head Angle
80 Degrees
Compatible with Model
907404, 907404011, 9074041012, 907531, 907531001
Maximum Current
40 A
Compatible with Series
Spectrum 625 X-TREME
Duty Cycle
60 %
Compatible with Manufacturer Part Number
XT-40

Description

Plasma Torch, Cable Length 20 ft, Compatible with Model 907404, 907404011, 9074041012, 907531, 907531001, Compatible with Series Spectrum 625 X-TREME, Duty Cycle 60 Percent, Compatible with Brand Miller, Maximum Current 40 A, For Rear Connection Type Lead, Plasma Torch Model 249952, Plasma Torch Type Handheld, Series XT40, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number XT-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.