Extension Post, Aluminum
Mfr # DH-AP-2/
Zoro # G003044688
product price: $907.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Yellow
Standards
ANSI, CSA, OSHA
For Use With
Anchor Post
Includes Mounting Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH-AP-2/
Zoro #
G003044688
UPC #
612230122249
Country of Origin
United States
Dimensions
Length
14 in
Details
Material
Aluminum
Color
Yellow
Standards
ANSI, CSA, OSHA
For Use With
Anchor Post
Item
Extension Post
Includes Mounting Hardware
Yes
Weight Capacity
5,000 lb
Lifeline Material
Aluminum
Ladder Lifeline Component
Extension Post
Includes
Extension Post
Tensile Strength
5,000 lb
Includes Extension Post
Yes
Series
DuraHoist
Brand and Series
Honeywell Miller
Workers per System
1
Confined Space Component
Extension Post
Accessory Type
Extension Post
Includes Tie-Off Anchor Point
Yes
Description
Extension Post, Accessory Type Extension Post, Includes Tie-Off Anchor Point Yes, Length 14 in, Color Yellow, For Use With Anchor Post, Confined Space Component Extension Post, Material Aluminum, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.