Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL11-1-Z7/11FT
Zoro #
G1566877
UPC #
612230152826
Country of Origin
United States
Dimensions
Length
11 ft.
Details
Item
Fall Limiter
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2 Type 1
Material
Stainless Steel, Zinc Plated Steel, Drop Forged Steel
Anchorage End Connection
Steel Locking Snap Hook
Tensile Strength
3000 lb.
Gate Opening
3/4"
SRL Housing Material
Polycarbonate
Description
The Miller MiniLiteâ„¢ Fall Limiter is an 11 ft. (3.3 m) self-retracting web lanyard with a quick-activating braking system that limits free falls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.