Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miller Fall Limiter, 11 ft., Red FL11-3-Z7/11FT

Fall Limiter, 11 ft., Red (Discontinued)

  • Mfr # FL11-3-Z7/11FT
  • Zoro # G1506757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL11-3-Z7/11FT
Zoro #
G1506757
UPC #
612230152840
Country of Origin
United States

Dimensions

Length
11 ft.
Cable Dia.
1"
Strap Width
1"
SRL Length
11 ft.
Lifeline Width
1 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MiniLite
Anchorage End Connection
Steel Snap Hook
Visual Load Indicator
Yes
Type
Self-Retracting
Max. Working Load
310 lb.
Anchorage Hook Type
Carabiner, Swivel Shackle
SRL Housing Material
Thermoplastic
Locking Harness Connection Hook Type
Locking Snap Hook
Fall Braking System
Internal Locking Pawls
Harness Hook Gate Opening
1"
Anchorage Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Twist Lock Carabiner with Swivelling Shackle
For Use With
Full Body Harness
SRL Weight
2.8 lb.
Tensile Strength
3000 lb.
Harness Hook Type
Steel Snap Hook
Housing Material
Thermoplastic
Anchoring Location
Overhead Only
Sealed
No
RFID Equipped
Yes
Lifeline Material
Polyester
Anchorage End Connection Type
Snap Hook
ANSI SRL Type
SRL
Replaceable Lifeline
No
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
ANSI SRL Class (2014)
Class B
Other Standards
CSA
Products By Industry
Electrical

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MiniLite, ANSI Standards Met ANSI, Color Red, Lifeline Width 1 in, OSHA Standards Met OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.