Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Miller Fall Limiter, 11 ft., Red FL11-8-Z7/11FT

Fall Limiter, 11 ft., Red (Discontinued)

  • Mfr # FL11-8-Z7/11FT
  • Zoro # G0619346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL11-8-Z7/11FT
Zoro #
G0619346
UPC #
612230152901
Country of Origin
United States

Dimensions

Length
11 ft.
Strap Width
1"
Lifeline Width
1 in

Details

Item
Fall Limiter
Weight Capacity
310 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
MiniLite
Anchorage End Connection
Steel Snap Hook
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
3/4"
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
SRL Housing Material
Thermoplastic
Lifeline Material
Polyester
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Anchoring Location
Overhead Only
ANSI SRL Type
SRL
Replaceable Lifeline
No
ANSI SRL Class
Class B
Sealed
No
Anchorage End Connection Type
Snap Hook
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Other Standards
CSA
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MiniLite, ANSI Standards Met ANSI, Color Red, Lifeline Width 1 in, OSHA Standards Met OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.