Zoro Homepage
This item is Discontinued.
Miller Fall Limiter, 6 ft., Red MFLB-11-Z7/6FT

Fall Limiter, 6 ft., Red (Discontinued)

  • Mfr # MFLB-11-Z7/6FT
  • Zoro # G9754464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLB-11-Z7/6FT
Zoro #
G9754464
UPC #
612230204259
Country of Origin
Mexico

Dimensions

Length
6 ft.
Strap Width
1"
Cable Dia.
1"
SRL Length
6 ft.

Details

Item
Personal Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Number of Legs
2
Series
Twin Turbo with D-Ring Connector
Locking Harness Connection Hook Type
Aluminum Snap Hook
Harness Hook Type
Snap Hook
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
3/4"
Anchorage Hook Type
Aluminum Snap Hook
Visual Load Indicator
Yes
Fall Braking System
Internal Locking Pawls
SRL Weight
4.2 lb.
SRL Housing Material
High-Impact Nylon
Harness Hook Gate Opening
3/4"
Max. Working Load
400 lb.
Housing Material
High-Impact Nylon
ANSI SRL Type
SRL-P
Lifeline Material
Vectron(R) Core, Polyester Jacket

Description

New patent-pending Twin Turbo D-Ring Connector easily adapts two (2) lightweight Miller TurboLite Personal Fall Limiters (PFLs) for continuous 100% tie-off fall protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.