Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFLTB-1/7.5FT
Zoro #
G2859071
UPC #
612230180928
Country of Origin
Mexico
Dimensions
Length
7-1/2 ft.
Cable Dia.
1"
SRL Length
7 ft. 6"
Strap Width
1"
Details
Item
Fall Limiter
Weight Capacity
400 lb.
Color
Gray
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A&B, CSA Z259.2.2-98
Number of Legs
2
Series
Turbo T-BAK
SRL Weight
6.1 lb.
Harness Hook Type
Aluminum Snap Hook
Locking Harness Connection Hook Type
Twin Turbo D Ring Connector
Fall Braking System
Internal Locking Pawls
SRL Housing Material
High-Impact Nylon
Visual Load Indicator
Yes
Anchorage Hook Type
5K(R) Snap Hook
Tensile Strength
3000 lb.
Locking Anchorage Connection Hook Type
5K Snap Hook
Anchorage Hook Gate Opening
3/4"
Housing Material
Nylon
Max. Working Load
400 lb.
ANSI SRL Type
SRL-P
Description
Fall Limiter, ANSI SRL Type SRL-P, Number of Legs 2, Weight Capacity 400 lb, Series Turbo T-BAK, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.