Zoro Homepage
This item is Discontinued.
Miller Fall Limiter, 9 ft., Red MFL-3-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # MFL-3-Z7/9FT
  • Zoro # G5398461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL-3-Z7/9FT
Zoro #
G5398461
UPC #
612230210083
Country of Origin
United States

Dimensions

Length
9 ft.
Cable Dia.
1"
SRL Length
9 ft.
Strap Width
1"

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Number of Legs
1
Series
TurboLite
SRL Housing Material
High-Impact Nylon
Max. Working Load
400 lb.
Visual Load Indicator
Yes
Fall Braking System
Internal Locking Pawls
Tensile Strength
3000 lb.
Braking System
Internal Locking Pawls
Locking Harness Connection Hook Type
Without Anchorage Connector
SRL Weight
2.4 lb.
Housing Material
High-Impact Nylon
Anchorage Hook Type
Steel Snap Hook
Locking Anchorage Connection Hook Type
Steel Locking Snap Hook with 3600 lb. Gate Strength
Anchorage Hook Gate Opening
3/4"
Lifeline Material
Vectron(R) Core, Polyester Jacket

Description

Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Series TurboLite, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.