Zoro Homepage
This item is Discontinued.
Miller Fall Limiter, 9 ft., Red MFL-9-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # MFL-9-Z7/9FT
  • Zoro # G5398434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL-9-Z7/9FT
Zoro #
G5398434
UPC #
612230210199
Country of Origin
Mexico

Dimensions

Length
9 ft.
SRL Length
9 ft.
Cable Dia.
1"
Strap Width
1"
Lifeline Width
1 in

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
TurboLite
Anchorage End Connection
Steel Snap Hook
Harness Hook Gate Opening
3/4"
Tensile Strength
3000 lb.
SRL Weight
3.1 lb.
Fall Braking System
Internal Locking Pawls
Locking Harness Connection Hook Type
Steel Locking Snap Hook with 3600 lb. Gate Strength
Braking System
Internal Locking Pawls
Visual Load Indicator
Yes
Max. Working Load
400 lb.
Locking Anchorage Connection Hook Type
Steel Locking Snap Hook with 3600 lb. Gate Strength
Harness Hook Type
Steel Snap Hook
Anchorage Hook Type
Steel Snap Hook
SRL Housing Material
High-Impact Nylon
Anchorage Hook Gate Opening
3/4"
Housing Material
High-Impact Nylon
Replaceable Lifeline
No
ANSI SRL Type
SRL
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI SRL Class
Class A, Class B
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
Sealed
No
Lifeline Material
Polyester
ANSI SRL Class (2014)
Class A, Class B
Other Standards
CSA Z259.2.2
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2012

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped Yes, Weight Capacity 400 lb, Series TurboLite, ANSI Standards Met ANSI A10.32-2012, ANSI Z359.14-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.