Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFL-3-Z7/9FT
Zoro #
G0619510
UPC #
612230155988
Country of Origin
Mexico
Dimensions
Length
9 ft.
Strap Width
1"
Details
Item
Fall Limiter
Weight Capacity
310 lb.
Color
Red
Standards
ANSI, CSA, OSHA
Number of Legs
1
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"
Tensile Strength
3000 lb.
SRL Housing Material
Polycarbonate
Description
An affordable alternative to shock-absorbig lanyards - the lightweight 9-ft web retractable requires less fall clearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.