Zoro Homepage

Fall Protection Kit, Size: Universal

  • Mfr # TFPK-1/U/6FTAK

  • Zoro # G4747005


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
Full-Body Harness with Back D-Ring and Mating Buckle Leg Straps, 6 ft. Shock-Absorbing Lanyard, Waterproof Storage Bucket
Color
Black
Standards
OSHA 1910.66, OSHA 1926.502
Includes
6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFPK-1/U/6FTAK
Zoro #
G4747005
UPC #
612230125073
Country of Origin
United States

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
Full-Body Harness with Back D-Ring and Mating Buckle Leg Straps, 6 ft. Shock-Absorbing Lanyard, Waterproof Storage Bucket
Color
Black
Standards
OSHA 1910.66, OSHA 1926.502
Includes
6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
Weight Capacity
310 lb.
Harness Application
General Industry
Back D-Ring
Yes
Side D-Rings
No
Front D-Ring
No
Subpelvic Strap
No
Leg Strap Buckles
Mating
Chest Strap Buckles
None
Shoulder Strap Buckles
None
Brand and Series
Honeywell Miller Titan
Connecting Device
6 ft. Shock Absorbing Lanyard
Anchorage Type
No Anchor
Kit Application
General Industry
Harness
General Industry with Mating Buckle Legs
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Other Standards
CSA

Description

Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components 6 ft Shock-Absorbing Lanyard, Harness, Waterproof Storage Bucket, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Mating Buckle Legs, Anchorage Type No Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Kit Type Without Anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.