Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fall Protection Kit, Size: Universal

  • Mfr # TFPK-5/U/6FTAK

  • Zoro # G0245917


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal
Kit Components
1191995 Harness, 3100425 11 ft. Self-Retracting Lifeline, 5900578 6 ft. Tie-Off Adaptor, Storage Bucket
Color
Yellow
Hardware Material
Plated Steel
Standards
OSHA 1926.104, 1926.502(d), ANSI A10.32, CSA Z259.10, Z259.11, Z359.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFPK-5/U/6FTAK
Zoro #
G0245917
UPC #
612230125103
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
1191995 Harness, 3100425 11 ft. Self-Retracting Lifeline, 5900578 6 ft. Tie-Off Adaptor, Storage Bucket
Color
Yellow
Hardware Material
Plated Steel
Standards
OSHA 1926.104, 1926.502(d), ANSI A10.32, CSA Z259.10, Z259.11, Z359.1
Tensile Strength
5000 lb.
Includes
Harness with Back D Ring, Tongue Buckle Leg Straps, 6 ft. Lanyard, Cross Arm Strap, Storage Bucket
Weight Capacity
310 lb.
Chest Strap Buckles
Mating
Side D-Rings
No
Front D-Ring
No
Shoulder Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Tongue
Subpelvic Strap
Yes
Webbing Materials
Polyster
Back D-Ring
Yes
Series
Titan
Harness Application
General Industry
Kit Application
General Industry
Harness
General Industry with Tongue Buckle Legs
Brand and Series
Honeywell Miller Titan
Anchorage Type
Pass-Through Anchor
Connecting Device
6 ft Shock Absorbing Lanyard
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI

Description

Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components Storage Bucket, Harness, 6 ft Shock-Absorbing Lanyard, 6 ft Cross-Arm Strap, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Tongue Buckle Legs, Anchorage Type Pass-Through Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Kit Type With Pass-Through Anchor, Series Titan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.