Zoro Homepage
This item is Discontinued.
Miller Fall Protection Kit, Univ., 310 lb, 6 ft. L TK4051/U/6FTAK

Fall Protection Kit, Univ., 310 lb, 6 ft. L (Discontinued)

  • Mfr # TK4051/U/6FTAK
  • Zoro # G0273813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK4051/U/6FTAK
Zoro #
G0273813
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft.

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Color
Orange/Black
Hardware Material
Plated Steel
Standards
OSHA 1910.66, 1926.502(d), ANSI A10.14, Z359-2007 and CSA Z259.10
Tensile Strength
5000 lb.
Includes
Harness, 6 ft. Shock Absorbing Lanyard, Buckle Leg Straps
Front D-Ring
No
Subpelvic Strap
Yes
Leg Strap Buckles
Mating
Shoulder Strap Buckles
Mating
Side D-Rings
No
Back D-Ring
Yes
Weight Capacity
310 lb
Chest Strap Buckles
Mating

Description

Fall Protection Kit, Harness Sizing Universal, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.