Floor Mount Sleeve Stainless Steel Finish
Mfr # DH-7SS/
Zoro # G1896142
product price: $1,777.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Height
9 1/4 in
Length
10 in
Confined Space Item
Davit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-7SS/
Zoro #
G1896142
UPC #
612230121891
Country of Origin
United States
Dimensions
Height
9 1/4 in
Length
10 in
Width
10 in
Description
Confined Space Hoist Floor Mount Sleeve, Height 9 1/4 in, Width 10 in, Length 10 in, Color Silver, Mounting Location Floor, For Use With Mfr. No. DH-19-MILLER, Mfr. No. DH-3, Mfr. No. MR50GC-Z7/50FT, Tensile Strength 5,000 lb, Compatible Component One-Piece Arm, Finish Not Applicable, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Flush Mount, For Use On Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.