Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount Sleeve Zinc Plated

  • Mfr # DH-7ZP/

  • Zoro # G1927457


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Height
9 1/4 in
Length
10 in
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH-7ZP/
Zoro #
G1927457
UPC #
612230121907
Country of Origin
United States

Dimensions

Height
9 1/4 in
Length
10 in
Width
10 in

Details

Item
Confined Space Hoist Floor Mount Sleeve
Color
Silver
Material
Steel
Confined Space Item
Davit System
For Use With
Mfr. No. DH-19-MILLER, Mfr. No. DH-3, Mfr. No. MR50GC-Z7/50FT
Weight Capacity
450 lb
Standards
ANSI, CSA, OSHA
Includes
PVC Liner
Finish
Zinc Plated
Max. Working Load
450 lb
Bearing Material
PVC Pipe, ASTM-D-1785
Mounting Holes
4
Tensile Strength
5,000 lb
Sleeve Material
Schedule 40 Pipe
Features
Mounts to Horizontal Concrete or Steel Structures
Base Mount Style
Flush Mount
Compatible Component
One-Piece Arm
Base Installation
Fixed
For Use On
Concrete, Steel
Confined Space Component
Base
Base Material
Steel
Includes Mounting Hardware
No
Series
DuraHoist
No. of Mounting Holes
4
Number of Mounting Holes
4

Description

Confined Space Hoist Floor Mount Sleeve, Height 9 1/4 in, Width 10 in, Length 10 in, Color Silver, Mounting Location Floor, For Use With Mfr. No. DH-19-MILLER, Mfr. No. DH-3, Mfr. No. MR50GC-Z7/50FT, Tensile Strength 5,000 lb, Compatible Component One-Piece Arm, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel, Base Mount Style Flush Mount, For Use On Concrete, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.