Zoro Homepage

Flowmeter Regulator, Argon, Carbon Dioxide, Helium, Single Stage, 0.965"-14 Inlet, 5/8"-18 Outlet

  • Mfr # 22-30-580

  • Zoro # G4323070


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Argon, Carbon Dioxide, Helium
Outlet Connection Size
5/8"-18
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
30 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-30-580
Zoro #
G4323070
UPC #
014495278622
Country of Origin
United States

Dimensions

Outlet Connection Size
5/8"-18
Gauge Diameter
2 in
Inlet Connection Size
0.965"-14
Overall Length
3-1/2"
Hose Fitting Size
B (Inert)
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 580

Details

Item
Flowmeter Regulator
Compatible Gas Type
Argon, Carbon Dioxide, Helium
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
30 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Standards
UL Listed
Diaphragm Material
Neoprene
Delivery
10 to 60 scfh
Application
MIG Welding (GMAW), TIG Welding (GTAW)
Regulator Capacity
Medium Duty
Regulator Application
General Purpose
Delivery Pressure Range
0 to 30 psi
Supply Pressure Gauge
0 to 4000 psi
Stages
Single Stage
Includes
Filtered Seat, Flowball
Duty Rating
Heavy Duty
Features
Shatter-Resistant Multi-Scale Flow Tube, Sure-Seat Filtered High-Pressure Seat Assembly, Self-Centering Ball Buide
Maximum Gauge Inlet Pressure
3,000 psi
CGA Number
CGA 580
Inlet Thread Direction
Right Hand
Inlet Connection Type
NGO
Carbon Dioxide Flow Rate (Minimum)
10 scfh
Outlet Connection Type
UNF
Helium Flow Rate (Maximum)
160 scfh
Outlet Thread Direction
Right Hand
Outlet Connection Gender
Female
Argon Flow Rate (Maximum)
60 scfh
Product Type
Flowmeter Regulator
Helium Flow Rate (Minimum)
10 scfh
Inlet Connection Gender
Female
Argon Flow Rate (Minimum)
10 scfh
Flowmeter Series
20
Carbon Dioxide Flow Rate (Maximum)
60 scfh
Inlet Pressure (Maximum)
3,000 psig
Regulator Series
30

Description

Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 30 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 60 scfh, Carbon Dioxide Flow Rate (Maximum) 60 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.