Zoro Homepage

Clevis Cylinder Mount, 2 in Bore Dia.

  • Mfr # HV3-MKBC-200-100

  • Zoro # G905747960


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Mounting
NFPA MP2
Material
Steel
Includes
(4) Mounting Bolts, Clevis Pin
Function
Eye Bracket Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV3-MKBC-200-100
Zoro #
G905747960
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Thread Size
3/4"-16

Details

Item
Clevis Cylinder Mount
Mounting
NFPA MP2
Material
Steel
Includes
(4) Mounting Bolts, Clevis Pin
Function
Eye Bracket Connection

Description

Clevis Cylinder Mount, Steel, Bore Dia. 2 in, Thread Size 3/4 In.-16, Function Eye Bracket Connection, Mounting NFPA MP2, Includes (4) Mounting Bolts, Clevis Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.