Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, hyd, 32mm Bore, 100mm Stroke

  • Mfr # 1H000065862

  • Zoro # G3089721


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
32 mm
Stroke Length
100 mm
Retracted Length
164 mm
Extended Length
264 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065862
Zoro #
G3089721
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
32 mm
Stroke Length
100 mm
Retracted Length
164 mm
Extended Length
264 mm
Rod Dia.
18 mm
Port Size
#4 SAE
Dimension EL (mm)
20.5
Bore Dia. (mm)
32
Dimension MM (mm)
18
Dimension C (mm)
8
Dimension ZL (mm)
64
Dimension Kk (In.)
7/16-20
Dimension RT (mm)
3
Dimension WP (mm)
13
Dimension EE (SAE)
#4
Dimension FB (mm)
7
Port Size (SAE)
#4
Dimension EK (mm)
11
Dimension FC (mm)
11
Dimension LB (mm)
51
Dimension A (mm)
15
Rod Dia. (mm)
18
Dimension D (mm)
15
Dimension FD (mm)
6.5
Dimension R (mm)
47
Dimension RD f9 (mm)
36
Dimension NA (mm)
17
Dimension E (mm)
62
Rod Thread Size
7/16"-20

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
2,540.4 lb
Max. Pressure
2,030 psi
Max. Pressure (PSI)
2030
Body Material
Aluminum
Rod Thread (In.)
7/16-20
Stroke (mm)
100
Type
Double Acting
Retract (mm)
164
Piston Material
Aluminum
Max. Temp. (F)
165
Item
Compact Hydraulic Cylinder

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 32 mm, Stroke Length 100 mm, Port Size #4 SAE, Rod Dia. 18 mm, Rod Thread Size 7/16 In.-20, Retracted Length 164 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 264 mm, Max. Push Capacity 2,540.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.