Zoro Homepage

Cylinder, hyd, 40mm Bore, 100mm Stroke

  • Mfr # 1H000065865

  • Zoro # G0677092


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
40 mm
Stroke Length
100 mm
Retracted Length
168 mm
Extended Length
268 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065865
Zoro #
G0677092
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Stroke Length
100 mm
Retracted Length
168 mm
Extended Length
268 mm
Rod Dia.
22 mm
Port Size
#4 SAE
Dimension EE (SAE)
#4
Rod Dia. (mm)
22
Dimension FC (mm)
14
Dimension Kk (In.)
5/8-18
Dimension LB (mm)
55
Dimension RD f9 (mm)
43
Dimension NA (mm)
21
Dimension E (mm)
70
Dimension R (mm)
52
Dimension ZL (mm)
68
Dimension C (mm)
8
Dimension EL (mm)
21
Port Size (SAE)
#4
Dimension FD (mm)
8.6
Dimension D (mm)
19
Bore Dia. (mm)
40
Dimension WP (mm)
13
Dimension FB (mm)
9
Dimension EK (mm)
12
Dimension MM (mm)
22
Dimension RT (mm)
3
Dimension A (mm)
20
Rod Thread Size
5/8"-18

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 40 mm, Stroke Length 100 mm, Port Size #4 SAE, Rod Dia. 22 mm, Rod Thread Size 5/8 In.-18, Retracted Length 168 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 268 mm, Max. Push Capacity 3,956.7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.