Zoro Homepage

Cylinder, hyd, 50mm Bore, 100mm Stroke

  • Mfr # 1H000065867

  • Zoro # G2645167


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
50 mm
Stroke Length
100 mm
Retracted Length
174 mm
Extended Length
274 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065867
Zoro #
G2645167
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Stroke Length
100 mm
Retracted Length
174 mm
Extended Length
274 mm
Rod Dia.
28 mm
Port Size
#4 SAE
Dimension D (mm)
24
Port Size (SAE)
#4
Dimension MM (mm)
28
Dimension EE (SAE)
#4
Dimension NA (mm)
27
Dimension ZL (mm)
74
Dimension C (mm)
9
Rod Dia. (mm)
28
Dimension EL (mm)
22.5
Dimension FC (mm)
17.5
Dimension RD f9 (mm)
53
Bore Dia. (mm)
50
Dimension RT (mm)
3
Dimension EK (mm)
14
Dimension A (mm)
24
Dimension FD (mm)
10.8
Dimension R (mm)
58
Dimension LB (mm)
60
Dimension E (mm)
80
Dimension FB (mm)
11
Dimension WP (mm)
14
Dimension Kk (In.)
3/4-16
Rod Thread Size
3/4"-16

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 50 mm, Stroke Length 100 mm, Port Size #4 SAE, Rod Dia. 28 mm, Rod Thread Size 3/4 In.-16, Retracted Length 174 mm, Max. Pressure 1,740 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 274 mm, Max. Push Capacity 5,305.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.