Zoro Homepage

Eye Bracket Cylinder Mount, 2 in Bore Dia

  • Mfr # HV3-MKEB-200/250

  • Zoro # G405747972


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Material
Steel
Function
Rod or Clevis Swivel Mounting
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV3-MKEB-200/250
Zoro #
G405747972
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Thread Size
3/4"-16

Details

Item
Eye Bracket Cylinder Mount
Material
Steel
Function
Rod or Clevis Swivel Mounting

Description

Eye Bracket Cylinder Mount, Steel, Bore Dia. 2 in, Thread Size 3/4 In.-16, Function Rod or Clevis Swivel Mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.