Zoro Homepage

Front or Rear Flange Cylinder Mount

  • Mfr # HV3-MKJ/H-325-138

  • Zoro # G705747955


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3 1/4 in
Mounting
NFPA MF1 (Front), NFPA MF2 (Rear)
Material
Steel
Includes
(4) Mounting Bolts
Function
Flange Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV3-MKJ/H-325-138
Zoro #
G705747955
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Thread Size
1"-14

Details

Item
Front or Rear Flange Cylinder Mount
Mounting
NFPA MF1 (Front), NFPA MF2 (Rear)
Material
Steel
Includes
(4) Mounting Bolts
Function
Flange Mounting

Description

Front or Rear Flange Cylinder Mount, Steel, Bore Dia. 3 1/4 in, Thread Size 1 In.-14, Function Flange Mounting, Mounting NFPA MF1 (Front), NFPA MF2 (Rear), Includes (4) Mounting Bolts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.