Zoro Homepage

Hydraulic Cylinder, 12 in Stroke L

  • Mfr # 1HHV3B40012000

  • Zoro # G405293578


product price: $1,740.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
NFPA Tie-Rod
Bore Dia.
4 in
Stroke Length
12 in
Max. Pressure
2,500 psi
Retracted Length
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HHV3B40012000
Zoro #
G405293578
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
12 in
Retracted Length
19 5/8 in
Rod Dia.
1 3/4 in
Port Size
3/4 in NPT
Extended Length
31 5/8 in
Rod Thread Size
1-1/4"-12

Details

Item
Hydraulic Cylinder
Cylinder Style
NFPA Tie-Rod
Max. Pressure
2,500 psi
Column Load
31425 lbf
Temp. Range
-10 to 165 F
Piston Material
Steel
Tube Material
Steel
Rod Seal Type
Polyurethane
Ring Material
Polyurethane
Includes
None
Body Material
Steel
Standards
NFPA
Single Acting/Double Acting
Double Acting
Tie Rods
Steel
Finish
Black Painted
Adjustable Cushion
Adjustable Cushion
Duty Rating
Standard Duty
Piston Seal Type
Bi-Directional
Max. Push Capacity
31,425 lbf
Wear Band Material
Non-Metallic
Switch Ready
Not Switch Ready
Piston Rod Material
Stainless Steel

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 12 in, Rod Dia. 1 3/4 in, Retracted Length 19 5/8 in, Port Size 3/4 in NPT, Extended Length 31 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.