Zoro Homepage

Hydraulic Cylinder, 20mm Bore, 10mm Stroke

  • Mfr # 1H000065945

  • Zoro # G3390983


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
20 mm
Stroke Length
10 mm
Retracted Length
64 mm
Extended Length
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065945
Zoro #
G3390983
UPC #
-
Country of Origin
France

Dimensions

Bore Dia.
20 mm
Stroke Length
10 mm
Retracted Length
64 mm
Extended Length
74 mm
Rod Dia.
12 mm
Port Size
#2 SAE
Bore Dia. (mm)
20
Dimension EK (mm)
6
Dimension FD (mm)
5.4
Dimension A (mm)
10
Dimension E (mm)
43
Dimension NA (mm)
11
Dimension RD f9 (mm)
24
Dimension MM (mm)
12
Dimension R (mm)
30
Dimension D (mm)
10
Dimension WP (mm)
11
Dimension ZL (mm)
54
Rod Dia. (mm)
12
Dimension EE (SAE)
#2
Dimension Kk (In.)
5/16-24
Dimension FC (mm)
9.5
Dimension C (mm)
6
Dimension EL (mm)
16.5
Port Size (SAE)
#2
Dimension LB (mm)
43
Dimension FB (mm)
5.5
Dimension RT (mm)
3
Rod Thread Size
5/16"-24

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
989.2 lb
Max. Pressure
2,030 psi
Type
Double Acting
Piston Material
Aluminum
Item
Compact Hydraulic Cylinder
Stroke (mm)
10
Max. Pressure (PSI)
2030
Retract (mm)
64
Max. Temp. (F)
165
Rod Thread (In.)
5/16-24
Body Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 20 mm, Stroke Length 10 mm, Port Size #2 SAE, Rod Dia. 12 mm, Rod Thread Size 5/16 In.-24, Retracted Length 64 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 74 mm, Max. Push Capacity 989.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.