Zoro Homepage

Hydraulic Cylinder, 20mm Bore, 25mm Stroke

  • Mfr # 1H000065946

  • Zoro # G0362223


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
20 mm
Stroke Length
25 mm
Retracted Length
79 mm
Extended Length
104 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065946
Zoro #
G0362223
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Stroke Length
25 mm
Retracted Length
79 mm
Extended Length
104 mm
Rod Dia.
12 mm
Port Size
#2 SAE
Dimension EL (mm)
16.5
Dimension WP (mm)
11
Dimension LB (mm)
43
Dimension E (mm)
43
Port Size (SAE)
#2
Dimension EK (mm)
6
Bore Dia. (mm)
20
Dimension R (mm)
30
Dimension A (mm)
10
Dimension ZL (mm)
54
Dimension RD f9 (mm)
24
Dimension RT (mm)
3
Dimension Kk (In.)
5/16-24
Dimension EE (SAE)
#2
Dimension D (mm)
10
Dimension C (mm)
6
Dimension NA (mm)
11
Dimension FD (mm)
5.4
Dimension FC (mm)
9.5
Dimension FB (mm)
5.5
Dimension MM (mm)
12
Rod Dia. (mm)
12
Rod Thread Size
5/16"-24

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
989.2 lb
Max. Pressure
2,030 psi
Type
Double Acting
Body Material
Aluminum
Piston Material
Aluminum
Max. Temp. (F)
165
Retract (mm)
79
Rod Thread (In.)
5/16-24
Max. Pressure (PSI)
2030
Stroke (mm)
25
Item
Compact Hydraulic Cylinder

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 20 mm, Stroke Length 25 mm, Port Size #2 SAE, Rod Dia. 12 mm, Rod Thread Size 5/16 In.-24, Retracted Length 79 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 104 mm, Max. Push Capacity 989.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.