Zoro Homepage

Hydraulic Cylinder, 20mm Bore, 50mm Stroke

  • Mfr # 1H000065949

  • Zoro # G0257503


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
20 mm
Stroke Length
50 mm
Retracted Length
104 mm
Extended Length
154 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065949
Zoro #
G0257503
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Stroke Length
50 mm
Retracted Length
104 mm
Extended Length
154 mm
Rod Dia.
12 mm
Port Size
#2 SAE
Bore Dia. (mm)
20
Dimension D (mm)
10
Dimension EK (mm)
6
Dimension MM (mm)
12
Dimension WP (mm)
11
Dimension ZL (mm)
54
Dimension NA (mm)
11
Dimension EL (mm)
16.5
Dimension R (mm)
30
Dimension FD (mm)
5.4
Dimension FB (mm)
5.5
Dimension FC (mm)
9.5
Port Size (SAE)
#2
Dimension LB (mm)
43
Dimension EE (SAE)
#2
Dimension E (mm)
43
Dimension Kk (In.)
5/16-24
Rod Dia. (mm)
12
Dimension C (mm)
6
Dimension A (mm)
10
Dimension RT (mm)
3
Dimension RD f9 (mm)
24
Rod Thread Size
5/16"-24

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
989.2 lb
Max. Pressure
2,030 psi
Max. Pressure (PSI)
2030
Max. Temp. (F)
165
Body Material
Aluminum
Rod Thread (In.)
5/16-24
Item
Compact Hydraulic Cylinder
Type
Double Acting
Stroke (mm)
50
Retract (mm)
104
Piston Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 20 mm, Stroke Length 50 mm, Port Size #2 SAE, Rod Dia. 12 mm, Rod Thread Size 5/16 In.-24, Retracted Length 104 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 154 mm, Max. Push Capacity 989.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.