Zoro Homepage

Hydraulic Cylinder, 25mm Bore, 10mm Stroke

  • Mfr # 1H000065951

  • Zoro # G3231067


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
25 mm
Stroke Length
10 mm
Max. Pressure
2,030 psi
Retracted Length
66 mm
Rod Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065951
Zoro #
G3231067
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Stroke Length
10 mm
Retracted Length
66 mm
Rod Dia.
14 mm
Port Size
#2 SAE
Extended Length
76 mm
Rod Thread Size
3/8"-24
Dimension RT (mm)
3
Dimension ZL (mm)
56
Dimension E (mm)
49
Dimension EE (SAE)
#2
Dimension R (mm)
36
Dimension LB (mm)
45
Dimension MM (mm)
14
Dimension NA (mm)
13
Rod Dia. (mm)
14
Dimension C (mm)
6
Bore Dia. (mm)
25
Dimension EK (mm)
8
Dimension FB (mm)
5.5
Dimension EL (mm)
17.5
Dimension WP (mm)
11
Port Size (SAE)
#2
Dimension FC (mm)
9.5
Dimension FD (mm)
5.4
Dimension D (mm)
12
Dimension RD f9 (mm)
27
Dimension A (mm)
12
Dimension Kk (In.)
3/8-24

Details

Item
Compact Hydraulic Cylinder
Max. Pressure
2,030 psi
Piston Material
Aluminum
Rod Thread (In.)
3/8-24
Max. Pressure (PSI)
2030
Retract (mm)
66
Max. Temp. (F)
165
Stroke (mm)
10
Type
Double Acting
Body Material
Aluminum
Single Acting/Double Acting
Double Acting
Max. Push Capacity
1,544.4 lb

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 25 mm, Stroke Length 10 mm, Port Size #2 SAE, Rod Dia. 14 mm, Rod Thread Size 3/8 In.-24, Retracted Length 66 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 76 mm, Max. Push Capacity 1,544.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.