Zoro Homepage

Hydraulic Cylinder, 32mm Bore, 10mm Stroke

  • Mfr # 1H000065958

  • Zoro # G2449115


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
32 mm
Stroke Length
10 mm
Retracted Length
74 mm
Extended Length
84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065958
Zoro #
G2449115
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
32 mm
Stroke Length
10 mm
Retracted Length
74 mm
Extended Length
84 mm
Rod Dia.
18 mm
Port Size
#4 SAE
Dimension NA (mm)
17
Dimension E (mm)
62
Rod Dia. (mm)
18
Dimension Kk (In.)
7/16-20
Dimension FB (mm)
7
Dimension EL (mm)
20.5
Dimension D (mm)
15
Dimension ZL (mm)
64
Dimension A (mm)
15
Dimension EE (SAE)
#4
Bore Dia. (mm)
32
Dimension FD (mm)
6.5
Dimension R (mm)
47
Port Size (SAE)
#4
Dimension MM (mm)
18
Dimension WP (mm)
13
Dimension RD f9 (mm)
36
Dimension LB (mm)
51
Dimension FC (mm)
11
Dimension EK (mm)
11
Dimension C (mm)
8
Dimension RT (mm)
3
Rod Thread Size
7/16"-20

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
2,540.4 lb
Max. Pressure
2,030 psi
Type
Double Acting
Max. Pressure (PSI)
2030
Stroke (mm)
10
Piston Material
Aluminum
Item
Compact Hydraulic Cylinder
Rod Thread (In.)
7/16-20
Max. Temp. (F)
165
Retract (mm)
74
Body Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 32 mm, Stroke Length 10 mm, Port Size #4 SAE, Rod Dia. 18 mm, Rod Thread Size 7/16 In.-20, Retracted Length 74 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 84 mm, Max. Push Capacity 2,540.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.