Zoro Homepage

Hydraulic Cylinder, 32mm Bore, 50mm Stroke

  • Mfr # 1H000065964

  • Zoro # G2528434


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
32 mm
Stroke Length
50 mm
Retracted Length
114 mm
Extended Length
164 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065964
Zoro #
G2528434
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
32 mm
Stroke Length
50 mm
Retracted Length
114 mm
Extended Length
164 mm
Rod Dia.
18 mm
Port Size
#4 SAE
Dimension Kk (In.)
7/16-20
Dimension R (mm)
47
Dimension RD f9 (mm)
36
Dimension FC (mm)
11
Dimension FD (mm)
6.5
Dimension A (mm)
15
Dimension RT (mm)
3
Dimension FB (mm)
7
Dimension C (mm)
8
Dimension E (mm)
62
Dimension WP (mm)
13
Dimension LB (mm)
51
Dimension ZL (mm)
64
Rod Dia. (mm)
18
Dimension EL (mm)
20.5
Bore Dia. (mm)
32
Dimension D (mm)
15
Dimension MM (mm)
18
Dimension NA (mm)
17
Dimension EK (mm)
11
Dimension EE (SAE)
#4
Port Size (SAE)
#4
Rod Thread Size
7/16"-20

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
2,540.4 lb
Max. Pressure
2,030 psi
Body Material
Aluminum
Max. Pressure (PSI)
2030
Piston Material
Aluminum
Type
Double Acting
Stroke (mm)
50
Item
Compact Hydraulic Cylinder
Rod Thread (In.)
7/16-20
Retract (mm)
114
Max. Temp. (F)
165

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 32 mm, Stroke Length 50 mm, Port Size #4 SAE, Rod Dia. 18 mm, Rod Thread Size 7/16 In.-20, Retracted Length 114 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 164 mm, Max. Push Capacity 2,540.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.