Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cylinder, 32mm Bore, 80mm Stroke

  • Mfr # 1H000065965

  • Zoro # G2090252


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
32 mm
Stroke Length
80 mm
Retracted Length
144 mm
Extended Length
224 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065965
Zoro #
G2090252
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
32 mm
Stroke Length
80 mm
Retracted Length
144 mm
Extended Length
224 mm
Rod Dia.
18 mm
Port Size
#4 SAE
Dimension R (mm)
47
Dimension MM (mm)
18
Dimension EK (mm)
11
Dimension EE (SAE)
#4
Rod Dia. (mm)
18
Port Size (SAE)
#4
Dimension WP (mm)
13
Dimension E (mm)
62
Dimension D (mm)
15
Dimension RD f9 (mm)
36
Dimension FD (mm)
6.5
Dimension ZL (mm)
64
Dimension FC (mm)
11
Dimension LB (mm)
51
Dimension NA (mm)
17
Bore Dia. (mm)
32
Dimension Kk (In.)
7/16-20
Dimension EL (mm)
20.5
Dimension RT (mm)
3
Dimension FB (mm)
7
Dimension C (mm)
8
Dimension A (mm)
15
Rod Thread Size
7/16"-20

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
2,540.4 lb
Max. Pressure
2,030 psi
Max. Pressure (PSI)
2030
Item
Compact Hydraulic Cylinder
Retract (mm)
144
Rod Thread (In.)
7/16-20
Stroke (mm)
80
Piston Material
Aluminum
Max. Temp. (F)
165
Body Material
Aluminum
Type
Double Acting

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 32 mm, Stroke Length 80 mm, Port Size #4 SAE, Rod Dia. 18 mm, Rod Thread Size 7/16 In.-20, Retracted Length 144 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 224 mm, Max. Push Capacity 2,540.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.