Zoro Homepage

Hydraulic Cylinder, 4 in Stroke L

  • Mfr # 1HHV3B40004000

  • Zoro # G607196882


product price: $2,052.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
NFPA Tie-Rod
Bore Dia.
4 in
Stroke Length
4 in
Max. Pressure
2,500 psi
Retracted Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1HHV3B40004000
Zoro #
G607196882
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
4 in
Stroke Length
4 in
Retracted Length
11 5/8 in
Rod Dia.
1 3/4 in
Port Size
3/4 in NPT
Extended Length
15 5/8 in
Rod Thread Size
1-1/4"-12

Details

Item
Hydraulic Cylinder
Cylinder Style
NFPA Tie-Rod
Max. Pressure
2,500 psi
Column Load
31425 lbf
Temp. Range
-10 to 165 F
Piston Material
Steel
Tube Material
Steel
Rod Seal Type
Polyurethane
Max. Push Capacity
31,425 lbf
Piston Seal Type
Bi-Directional
Tie Rods
Steel
Single Acting/Double Acting
Double Acting
Includes
None
Adjustable Cushion
Adjustable Cushion
Ring Material
Polyurethane
Standards
NFPA
Piston Rod Material
Stainless Steel
Duty Rating
Standard Duty
Body Material
Steel
Wear Band Material
Non-Metallic
Switch Ready
Not Switch Ready
Finish
Black Painted

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 4 in, Rod Dia. 1 3/4 in, Retracted Length 11 5/8 in, Port Size 3/4 in NPT, Extended Length 15 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.