Zoro Homepage

Hydraulic Cylinder, 40mm Bore, 50mm Stroke

  • Mfr # 1H000060768

  • Zoro # G1376925


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
40 mm
Stroke Length
50 mm
Retracted Length
118 mm
Extended Length
168 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000060768
Zoro #
G1376925
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Stroke Length
50 mm
Retracted Length
118 mm
Extended Length
168 mm
Rod Dia.
22 mm
Port Size
#4 SAE
Dimension EL (mm)
21
Dimension EE (SAE)
#4
Dimension E (mm)
70
Dimension RT (mm)
3
Dimension RD f9 (mm)
43
Port Size (SAE)
#4
Dimension WP (mm)
13
Dimension A (mm)
20
Dimension FB (mm)
9
Dimension FC (mm)
14
Dimension C (mm)
8
Rod Dia. (mm)
22
Dimension MM (mm)
22
Dimension R (mm)
52
Dimension D (mm)
19
Bore Dia. (mm)
40
Dimension FD (mm)
8.6
Dimension LB (mm)
55
Dimension Kk (In.)
5/8-18
Dimension EK (mm)
12
Dimension NA (mm)
21
Dimension ZL (mm)
68
Rod Thread Size
5/8"-18

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
3,956.7 lb
Max. Pressure
2,030 psi
Stroke (mm)
50
Item
Compact Hydraulic Cylinder
Rod Thread (In.)
5/8-18
Retract (mm)
118
Max. Temp. (F)
165
Max. Pressure (PSI)
2030
Type
Double Acting
Piston Material
Aluminum
Body Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 40 mm, Stroke Length 50 mm, Port Size #4 SAE, Rod Dia. 22 mm, Rod Thread Size 5/8 In.-18, Retracted Length 118 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 168 mm, Max. Push Capacity 3,956.7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.