Zoro Homepage

Hydraulic Cylinder, 40mm Bore, 80mm Stroke

  • Mfr # 1H000065968

  • Zoro # G1324653


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
40 mm
Stroke Length
80 mm
Retracted Length
148 mm
Extended Length
228 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065968
Zoro #
G1324653
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Stroke Length
80 mm
Retracted Length
148 mm
Extended Length
228 mm
Rod Dia.
22 mm
Port Size
#4 SAE
Bore Dia. (mm)
40
Dimension FD (mm)
8.6
Dimension R (mm)
52
Dimension WP (mm)
13
Dimension A (mm)
20
Port Size (SAE)
#4
Dimension E (mm)
70
Dimension EL (mm)
21
Dimension RT (mm)
3
Dimension LB (mm)
55
Dimension RD f9 (mm)
43
Dimension FC (mm)
14
Dimension EE (SAE)
#4
Dimension NA (mm)
21
Dimension C (mm)
8
Dimension D (mm)
19
Dimension ZL (mm)
68
Dimension FB (mm)
9
Dimension Kk (In.)
5/8-18
Rod Dia. (mm)
22
Dimension MM (mm)
22
Dimension EK (mm)
12
Rod Thread Size
5/8"-18

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
3,956.7 lb
Max. Pressure
2,030 psi
Item
Compact Hydraulic Cylinder
Type
Double Acting
Stroke (mm)
80
Max. Pressure (PSI)
2030
Piston Material
Aluminum
Max. Temp. (F)
165
Rod Thread (In.)
5/8-18
Body Material
Aluminum
Retract (mm)
148

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 40 mm, Stroke Length 80 mm, Port Size #4 SAE, Rod Dia. 22 mm, Rod Thread Size 5/8 In.-18, Retracted Length 148 mm, Max. Pressure 2,030 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 228 mm, Max. Push Capacity 3,956.7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.