Zoro Homepage

Hydraulic Cylinder, 50mm Bore, 25mm Stroke

  • Mfr # 1H000065971

  • Zoro # G0873293


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
50 mm
Stroke Length
25 mm
Retracted Length
99 mm
Extended Length
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065971
Zoro #
G0873293
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Stroke Length
25 mm
Retracted Length
99 mm
Extended Length
124 mm
Rod Dia.
28 mm
Port Size
#4 SAE
Dimension A (mm)
24
Dimension LB (mm)
60
Bore Dia. (mm)
50
Dimension ZL (mm)
74
Dimension D (mm)
24
Dimension EL (mm)
22.5
Rod Dia. (mm)
28
Dimension EK (mm)
14
Dimension FB (mm)
11
Dimension C (mm)
9
Dimension MM (mm)
28
Dimension WP (mm)
14
Port Size (SAE)
#4
Dimension E (mm)
80
Dimension R (mm)
58
Dimension RD f9 (mm)
53
Dimension RT (mm)
3
Dimension FD (mm)
10.8
Dimension Kk (In.)
3/4-16
Dimension NA (mm)
27
Dimension FC (mm)
17.5
Dimension EE (SAE)
#4
Rod Thread Size
3/4"-16

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
5,305.5 lb
Max. Pressure
1,740 psi
Retract (mm)
99
Item
Compact Hydraulic Cylinder
Rod Thread (In.)
3/4-16
Body Material
Aluminum
Max. Temp. (F)
165
Type
Double Acting
Stroke (mm)
25
Max. Pressure (PSI)
1740
Piston Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 50 mm, Stroke Length 25 mm, Port Size #4 SAE, Rod Dia. 28 mm, Rod Thread Size 3/4 In.-16, Retracted Length 99 mm, Max. Pressure 1,740 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 124 mm, Max. Push Capacity 5,305.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.