Zoro Homepage

Hydraulic Cylinder, 50mm Bore, 80mm Stroke

  • Mfr # 1H000065974

  • Zoro # G1037346


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
50 mm
Stroke Length
80 mm
Retracted Length
154 mm
Extended Length
234 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065974
Zoro #
G1037346
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Stroke Length
80 mm
Retracted Length
154 mm
Extended Length
234 mm
Rod Dia.
28 mm
Port Size
#4 SAE
Dimension Kk (In.)
3/4-16
Bore Dia. (mm)
50
Dimension NA (mm)
27
Dimension LB (mm)
60
Rod Dia. (mm)
28
Dimension A (mm)
24
Dimension RT (mm)
3
Dimension FC (mm)
17.5
Dimension EL (mm)
22.5
Dimension E (mm)
80
Dimension MM (mm)
28
Dimension R (mm)
58
Dimension EK (mm)
14
Dimension C (mm)
9
Dimension FD (mm)
10.8
Dimension EE (SAE)
#4
Dimension FB (mm)
11
Dimension WP (mm)
14
Dimension ZL (mm)
74
Dimension RD f9 (mm)
53
Dimension D (mm)
24
Port Size (SAE)
#4
Rod Thread Size
3/4"-16

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
5,305.5 lb
Max. Pressure
1,740 psi
Retract (mm)
154
Item
Compact Hydraulic Cylinder
Max. Temp. (F)
165
Piston Material
Aluminum
Max. Pressure (PSI)
1740
Body Material
Aluminum
Stroke (mm)
80
Type
Double Acting
Rod Thread (In.)
3/4-16

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 50 mm, Stroke Length 80 mm, Port Size #4 SAE, Rod Dia. 28 mm, Rod Thread Size 3/4 In.-16, Retracted Length 154 mm, Max. Pressure 1,740 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 234 mm, Max. Push Capacity 5,305.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.