Zoro Homepage

Hydraulic Cylinder, 63mm Bore, 25mm Stroke

  • Mfr # 1H000065976

  • Zoro # G2299123


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
63 mm
Stroke Length
25 mm
Retracted Length
108 mm
Extended Length
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065976
Zoro #
G2299123
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
63 mm
Stroke Length
25 mm
Retracted Length
108 mm
Extended Length
133 mm
Rod Dia.
36 mm
Port Size
#4 SAE
Port Size (SAE)
#4
Dimension C (mm)
11
Dimension EK (mm)
17
Bore Dia. (mm)
63
Dimension RT (mm)
3
Dimension A (mm)
30
Dimension ZL (mm)
83
Dimension Kk (In.)
1-14
Dimension E (mm)
94
Dimension LB (mm)
67
Dimension FD (mm)
13
Dimension NA (mm)
35
Dimension WP (mm)
16
Dimension D (mm)
32
Dimension EE (SAE)
#4
Dimension EL (mm)
26
Dimension FC (mm)
20
Dimension R (mm)
69
Dimension MM (mm)
36
Rod Dia. (mm)
36
Dimension RD f9 (mm)
66
Dimension FB (mm)
13.5
Rod Thread Size
1"-14

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
7,014 lb
Max. Pressure
1,450 psi
Stroke (mm)
25
Rod Thread (In.)
1-14
Body Material
Aluminum
Retract (mm)
108
Max. Pressure (PSI)
1450
Item
Compact Hydraulic Cylinder
Type
Double Acting
Max. Temp. (F)
165
Piston Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 63 mm, Stroke Length 25 mm, Port Size #4 SAE, Rod Dia. 36 mm, Rod Thread Size 1 In.-14, Retracted Length 108 mm, Max. Pressure 1,450 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 133 mm, Max. Push Capacity 7,014 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.