Zoro Homepage

Hydraulic Cylinder, 63mm Bore, 50mm Stroke

  • Mfr # 1H000065977

  • Zoro # G1898206


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Double Acting
Bore Dia.
63 mm
Stroke Length
50 mm
Retracted Length
133 mm
Extended Length
183 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1H000065977
Zoro #
G1898206
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
63 mm
Stroke Length
50 mm
Retracted Length
133 mm
Extended Length
183 mm
Rod Dia.
36 mm
Port Size
#4 SAE
Dimension EK (mm)
17
Dimension NA (mm)
35
Port Size (SAE)
#4
Dimension EE (SAE)
#4
Dimension Kk (In.)
1-14
Dimension RD f9 (mm)
66
Dimension ZL (mm)
83
Dimension E (mm)
94
Dimension FC (mm)
20
Dimension MM (mm)
36
Dimension EL (mm)
26
Dimension R (mm)
69
Dimension LB (mm)
67
Dimension FD (mm)
13
Bore Dia. (mm)
63
Dimension RT (mm)
3
Rod Dia. (mm)
36
Dimension FB (mm)
13.5
Dimension WP (mm)
16
Dimension C (mm)
11
Dimension A (mm)
30
Dimension D (mm)
32
Rod Thread Size
1"-14

Details

Single Acting/Double Acting
Double Acting
Max. Push Capacity
7,014 lb
Max. Pressure
1,450 psi
Type
Double Acting
Item
Compact Hydraulic Cylinder
Retract (mm)
133
Rod Thread (In.)
1-14
Max. Pressure (PSI)
1450
Piston Material
Aluminum
Max. Temp. (F)
165
Stroke (mm)
50
Body Material
Aluminum

Description

Compact Hydraulic Cylinder, Double Acting, Bore Dia. 63 mm, Stroke Length 50 mm, Port Size #4 SAE, Rod Dia. 36 mm, Rod Thread Size 1 In.-14, Retracted Length 133 mm, Max. Pressure 1,450 psi, Aluminum Body Material, Aluminum Piston Material, Extended Length 183 mm, Max. Push Capacity 7,014 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.