Zoro Homepage

Position Indicating Switch, 10-30VAC/DC

  • Mfr # P8SAGRFAX

  • Zoro # G001770275


product price: $73.19
/ea

Key Features

Type
REED
Temp. Range (F)
-4 Degrees to 178 Degrees F
Number of Wires
2
Lead Length (Ft.)
9.8 ft
Switching Voltage
10-30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8SAGRFAX
Zoro #
G001770275
UPC #
-
Country of Origin
Hungary

Dimensions

Lead Length (Ft.)
9.8 ft
For Bore Dia.
32 to 125mm

Details

Item
Position Indicating Switch
Type
REED
Temp. Range (F)
-4 Degrees to 178 Degrees F
Number of Wires
2
Switching Voltage
10-30V DC
Switching Current
20 mA Max
Description/Special Features
Flying Lead
Function
Reed
Display
LED
Enclosure Type
IP67

Description

Position Indicating Switch, REED, Switching Current 20 mA Max, Switching Voltage 10-30V DC, For Bore Dia. 32 to 125mm, Function Reed, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -4 Degrees to 178 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.