Zoro Homepage

Position Indicator Switch, 3 m L Lead

  • Mfr # P8SAGPFAX

  • Zoro # G2582016


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
IP67
Switching Current
100 mA Max
Lead Length (Ft.)
9.8 ft
Temp. Range (F)
-13 to 167 Degrees F
Function
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8SAGPFAX
Zoro #
G2582016
UPC #
-
Country of Origin
Hungary

Dimensions

Lead Length (Ft.)
9.8 ft

Details

Item
60KR42
Enclosure Type
IP67
Switching Current
100 mA Max
Temp. Range (F)
-13 to 167 Degrees F
Function
Normally Open
Color
Black
Description/Special Features
Position Indicating Switches for Hydraulic and Pneumatic Cylinders
Type
REED, Tie Rod Mount
Switching Voltage
10-30V DC

Description

60KR42, REED, Tie Rod Mount, Switching Current 100 mA Max, Switching Voltage 10-30V DC, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) -13 to 167 Degrees F, Enclosure Type IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.