Zoro Homepage

Power Cordset, 5m, Orange

  • Mfr # 9126487305

  • Zoro # G0592995


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
4
Jacket Color
Orange
Jacket Material
PVC
Standards
VDE 0110
End 2 Connection Type
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126487305
Zoro #
G0592995
UPC #
-
Country of Origin
Czechia

Dimensions

Cable Length
5 m

Details

Item
Power Supply/Signal Cordset
Number of Conductors
4
Jacket Color
Orange
Jacket Material
PVC
Standards
VDE 0110
End 2 Connection Type
Bare Wire
End 1 Connection Type
M12
End 2 Gender and Plug End
Bare Wire
Temp. Range
-13 Degrees to 158 Degrees F
End 1 Keyway
Single
End 1 Gender and Plug End
Female Right Angle
End 1 Number of Pins
4
End 1 Number of Keyways
1
Cordset Type
Single-Ended
Cable Jacket Color
Orange
End 1 Gender
Female
Cable Jacket Material
PVC
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
158 Degrees F
Number of Wires
4
End 1 Mounting Orientation
Right Angle

Description

Power Supply/Signal Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Orange, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, Standards VDE 0110, End 1 Number of Keyways 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.