Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8183/9FTGN
Zoro #
G0614726
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
L/XL
Weight Capacity
400 lb
Harness Application
Construction, Confined Space
Chest Strap Buckles
None
Leg Strap Buckles
None
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
None
Harness D-Ring Material
Steel
Subpelvic Strap
No
Side D-Rings
No
Shoulder Strap Buckles
None
Harness Buckle Material
Steel
Back D-Ring
Yes
Stretchable
No
Adjustable
No
Tensile Strength
5000 lb.
Front D-Ring
No
Description
Full Body Harness, Chest Strap Buckles None, Harness D-Ring Material Steel, Harness Sizing L/XL, Leg Strap Buckles None, Weight Capacity 400 lb, Harness Application Construction, Confined Space, Series None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.